Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451R72

  • Mfr # 451R72

  • Zoro # G5231368


product price:  $7.29
/ea

Key Features

Header
Danger
Legend
Laser Radiation. Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation. Class IV Laser Product.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
451R72
Zoro #
G5231368
UPC #
00194484001520
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Radiation. Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation. Class IV Laser Product.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Header Background Color
Black, Red
Subject Matter
Laser Hazard
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Background Color
White
Language
English
OSHA Compliant
Yes
Double-Sided
No
Material
Vinyl
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Graffiti Resistant
No
Adhesive Style
Permanent
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Anti-Slip Surface
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend
Laser Radiation Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation Class Iv Laser Product
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Write on Surface
No
State Specific Sign
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Chemical Resistant
No
Mirror Print
No
Legend Pictogram Description
Laser
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Sign Header Text Color
White
Sign Format
Traditional OSHA
Legend Pictogram ID
PRAD-15
Product Type
Safety Sign

Description

Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Radiation Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation Class Iv Laser Product, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.