Limit Switch Arm, Roller, 1.5 In. Arm L

  • Mfr # E50KL26

  • Zoro # G5232604


product price:  $66.19
/ea

Key Features

For Use With
E50AR16P, Mfr. No. E50AR1
Arm Material
Stainless Steel
Roller Width
0.25 in
Roller Dia.
0.69 in
Arm Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E50KL26
Zoro #
G5232604
UPC #
782113344669
Country of Origin
Mexico

Dimensions

Roller Width
0.25 in
Roller Dia.
0.69 in
Arm Length
1.5 in
Arm Width
1.24 in
Arm Depth
0.75 in
Product Length/Depth
.75 in
Product Height
2.3 in
Product Width
1.24 in
Arm Length - Minimum
1.5 in
Roller Diameter
0.69 in
Manufacturer Warranty Length
1 yr
Arm Length - Maximum
1.5 in

Details

Item
Limit Switch Lever Arm
For Use With
E50AR16P, Mfr. No. E50AR1
Arm Material
Stainless Steel
Roller Material
Steel
Actuator Type
Standard Roller
Roller Position
Inside Offset
IP Rating
IP67, IP69K
Standards
CE, CSA, RoHS, UL Listed
Actuator Style
Rotary Lever Roller
Series
E50
Operating temperature - min
-40°F
Operating temperature - max
201°F
Enclosure Material
Roller: steel ball bearing
Switch Type
Lever for side rotary switches
Certifications
UL Listed
Environmental rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67, IP69K
Compatible with Brand
Eaton
Operating Temperature - Minimum
-40 Degrees F
Compatible with Manufacturer Model Number
E50AR1, E50AR16P
Roller Adjustability
Fixed
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Operating Temperature - Maximum
201 Degrees F
Arm Adjustability
Fixed
Compatible with Series
E50
Compatible Manufacturer Part Number
E50AR1, E50AR16P
Compatible Manufacturer Model Number
E50AR1, E50AR16P
Compatible with Manufacturer Model No.
E50AR1, E50AR16P
Compatible with Mfr. Model No.
E50AR1, E50AR16P
For Use with Mfr Model Number
E50AR1, E50AR16P
For Use With Mfr. Model Number
E50AR1, E50AR16P
Compatible Pump Manufacturer Part Number
E50AR1, E50AR16P
Compatible Mfr. Model Number
E50AR1, E50AR16P
Compatible with Grainger Part Number
49A924, 49A992

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With E50AR16P, Mfr. No. E50AR1, Arm Length 1.5 in, Roller Position Inside Offset, Roller Dia. 0.69 in, Roller Width 0.25 in, Arm Material Stainless Steel, Roller Material Steel, Arm Width 1.24 in, Arm Depth 0.75 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.