Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L

  • Mfr # E50KL355

  • Zoro # G5232622


product price:  $35.79
/ea

Key Features

For Use With
E50AR16P, Mfr. No. E50AR1
Material
Metal
Arm Material
Metal
Arm Width
0.75 in
Roller Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E50KL355
Zoro #
G5232622
UPC #
782113297880
Country of Origin
Mexico

Dimensions

Arm Width
0.75 in
Roller Dia.
0.75 in
Arm Length
1.5 in
Arm Depth
2.22 in
Roller Width
0.32 in
Product Height
.65 in
Product Width
.75 in
Product Length/Depth
2.22 in
Manufacturer Warranty Length
1 yr
Roller Diameter
0.75 in
Arm Length - Minimum
1.5 in
Arm Length - Maximum
1.5 in

Details

Item
Limit Switch Lever Arm
For Use With
E50AR16P, Mfr. No. E50AR1
Material
Metal
Arm Material
Metal
Roller Position
Front
Actuator Type
Standard Roller
Roller Material
Metal
IP Rating
IP67
Standards
CE, CSA, RoHS, UL Listed
Type
Accessory
Series
E50
Actuator Style
Rotary Lever Roller
Operating temperature - max
200°F
Environmental rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67
Used with
Used with side rotary
Operating temperature - min
10°F
Certifications
UL Listed
Actuator
Standard roller
Operating Temperature - Minimum
10 Degrees F
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Roller Adjustability
Fixed
Operating Temperature - Maximum
200 Degrees F
Compatible with Brand
Eaton
Arm Adjustability
Fixed
Compatible with Manufacturer Model Number
E50AR1, E50AR16P
Compatible with Series
E50
Compatible Manufacturer Part Number
E50AR1, E50AR16P
Compatible Manufacturer Model Number
E50AR1, E50AR16P
Compatible with Manufacturer Model No.
E50AR1, E50AR16P
Compatible with Mfr. Model No.
E50AR1, E50AR16P
For Use with Mfr Model Number
E50AR1, E50AR16P
For Use With Mfr. Model Number
E50AR1, E50AR16P
Compatible Pump Manufacturer Part Number
E50AR1, E50AR16P
Compatible Mfr. Model Number
E50AR1, E50AR16P
Compatible with Grainger Part Number
49A924, 49A992

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With E50AR16P, Mfr. No. E50AR1, Arm Length 1.5 in, Roller Position Front, Roller Dia. 0.75 in, Roller Width 0.32 in, Arm Material Metal, Roller Material Metal, Arm Width 0.75 in, Arm Depth 2.22 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.