Gaffer's Tape, White, 54 yd L, 1-7/8 in W

  • Mfr # 510

  • Zoro # G5233496


product price:  $25.99
/ea

Key Features

Tape Color Family
White
Tape Color
White
Imperial Tape Length
54 yd
Imperial Tape Width
1 7/8 in
Material
Matte-Finish Vinyl Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
510
Zoro #
G5233496
UPC #
742366012173
Country of Origin
United States

Dimensions

Imperial Tape Length
54 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
50 m
Metric Tape Width
48 mm
Duct Tape Thickness
11.5 mil
Duct Tape Length
50 m
Duct Tape Width
48 mm
Tape Thickness
11.5 mil
Diameter
6.1875 in

Details

Item
Gaffer's Tape
Tape Color Family
White
Tape Color
White
Material
Matte-Finish Vinyl Coated Cloth
Tensile Strength
42 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Vinyl
Color
White
Tape Backing Material
Vinyl Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
510
Tape Shape
Continuous Roll
Duct Tape Type
Gaffer's Tape
Performance Temp.
40 Degrees to 200 Degrees F
Tape Adhesive
Rubber
Adhesion Strength
50 oz/in
Standards
UL 723
Tape Tensile Strength
42 lb/in
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Brand and Series
Polyken 510
Environment
Indoor and Outdoor
Adhesion to Steel
50 oz/in
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Product Form
Continuous Roll
Duty Rating
Standard Duty
Specifications Met
UL Listed
Tape Backing Construction
Cloth
Maximum Tape Performance Temperature
200 Degrees F
Temperature Range
40 Degrees to 200 Degrees F
Tape Adhesive Format
Single-Sided
Tape Brand
Polyken
Tape Type
Residue-Free Gaffer's Tape
Minimum Tape Performance Temperature
40 Degrees F
Tape Resistance Properties
Moisture-Resistant

Description

Adhesion to Steel 50 oz/in, Tape Brand Polyken, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 54 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 510, Tape Adhesive Material Rubber, Tape Backing Material Vinyl Coated Cloth, Tape Color White, Tape Thickness 11.5 mil, Gaffer's Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 50 m, Metric Tape Width 48 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.