Terminal Block, Fused Disconnect, 1 Pole, 10 A, 500 V AC, 8 AWG, Screw Termination, Black

  • Mfr # NSYTRV42SF6

  • Zoro # G5235377

CAD Available

product price:  $18.35
/ea

Key Features

CAD Drawing
Terminal Block Type
Fused Disconnect
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSYTRV42SF6
Zoro #
G5235377
UPC #
785901943716
Country of Origin
Türkiye

Dimensions

For Minimum Wire Size
26 AWG
For Maximum Wire Size
8 AWG
Channel Size
35mm
Strip Length
11/32 in
Overall Length
3.11 in
Overall Depth
2.38 in
Termination Screw Size
M3
For Channel Rail Size
35mm
Overall Width
0.4 in
Fuse Size
6.3 x 32 mm
Wire Stripping Length
9 mm

Details

Item
Terminal Block
Terminal Block Type
Fused Disconnect
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
2
Current
10 A
Maximum Voltage
500 V AC
Circuit Protection Type
Fuse
Termination Style
Screw
For Conductor Material
Copper
For Conductor Type
Solid, Stranded
Housing Color
Black
Standards
CSA Certified, CURus, EAC
Temp. Range
-76 Degrees to 266 Degrees F
Pieces per Foot
30
Block Material
Polyamide 6/6
Number of Connections
2
Material
polyamide 6/6 insulating case
Minimum Operating Temperature
-40 Degrees F
Housing Material
Polyamide 6/6
Torque
7 lb-in
Special Features
Accepts 1/4 in X 1-1/4 in Glass or Ceramic Fuse
RoHS Compliant
Yes
Maximum Operating Temperature
266 Degrees F
UL 94 Flammability Rating
V-0
Terminal Material
Copper
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Range
Linergy
Dielectric Constant
3.7 at 1 MHz
Tool Type
connection screwdriver || disconnection screwdriver
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
[Ue] Rated Operational Voltage
500 V EN/IEC 60947-7-1 || 600 V cURus || 600 V CSA
Flame Retardance
V0 0.8 mm UL 94
Resistivity
10000 Ω.cm IEC 60093 || 10000 Ω.cm VDE 0303-T30
Number Of Measurement Input
0
Terminal Block Level
1
Dielectric Strength
1000 V IEC 60243-1
Nominal Cross Section
16 mm²
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Tightening Torque
0.6-0.8 N.m
Number Of Terminals
2
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Product Compatibility
Spacial enclosures
Cable Cross Section
0.2-4 mm², flexible without cable end || 0.2-4 mm², flexible with cable end || 0.5-16 mm², solid with cable end
Device Application
protection
Device Short Name
TRV
Surface Resistance
1000 MOhm IEC 60093 || 1000 MOhm VDE 0303-T30
Connection Position
sideways
Product Name
Linergy TR
CAD Available
Yes

Description

Terminal Block, Circuit Protection Type Fuse, Connection Type Screw Clamp, Current 10 A, For Minimum Wire Size 26 AWG, For Maximum Wire Size 8 AWG, Housing Color Black, Maximum Voltage 500 V, Mounting Type DIN Rail, Number of Poles 1, Number of Tiers 2, For Conductor Material Copper, For Conductor Type Solid, Stranded, For Fuse Diameter 1/4 in, For Fuse Length 1.25 in, Overall Depth 3.11 in, Overall Length 3.11 in, Overall Width 0.4 in, Standards CSA Certified, CURus, EAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.