Leather Palm Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Gray, L, 12 PK
Mfr # IC65/L
Zoro # G5236314
product price:Â $73.69
/pk 12, $6.14/eaKey Features
Glove Size
L
Color
Gray
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IC65/L
Zoro #
G5236314
UPC #
-
Country of Origin
India
Dimensions
Glove Size
L
Glove Length
10 1/2 in
Glove Length Style
Standard
Cuff Length
2 1/2 in
Size- Alpha
L
Size- Numeric
9
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.