Job Site Light, 1500 lm, 10 Lamp Heads

  • Mfr # 11109100

  • Zoro # G5236609


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Lumens
15,000
Standards
NEC, OSHA
Includes
Welded Wire Guard
Features
Integrated Plug and Receptacle, Medium Base, A-23 Sockets, STW Options with Extra Hard Cable Projection
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11109100
Zoro #
G5236609
UPC #
-
Country of Origin
China

Dimensions

Cord Length - Job Site Lighting
100 ft
Job Site Lighting Max. Height
4"
Max. Extension Height
4 in
Overall Depth
12.99 in
Power Cord Length
100 ft
String Overall Length
100 ft
Overall Height
13 in
Head Diameter
13 in

Details

Item
Temporary Job Site Light
Voltage
120 V AC
Lumens
15,000
Standards
NEC, OSHA
Includes
Welded Wire Guard
Features
Integrated Plug and Receptacle, Medium Base, A-23 Sockets, STW Options with Extra Hard Cable Projection
Bulb Technology
LED
Run Time - Job Site Lights
Not Battery Powered
NEMA Plug Configuration
5-15P
Type - Job Site Lighting
String
Replacement Lamp
Yes
Light Distribution - Job Site Lighting
Flood
Charge Time
Not Battery Operated
Lamp Included
No
Lighting Technology
Bulb Dependent
NEC Cord Designation
STW
Safety Rated
Not Safety Rated
Item - Job Site Lighting
Temporary Job Site Light
Power Source - Job Site Lighting
Corded (AC)
Color
Black/Yellow
Rated Life
50,000 hr
Guard Type
Steel Cage
Lamp Watts
140 W
Gauge/Conductor
12/3
Number of Lamp Heads
10
Lamp Life
50,000 hr
Light Distribution
Flood
IP Rating
Not Rated
Series
HANG-A-LIGHT
Switch Type
No Switch
Power Source
Corded
Lamp Guard
Metal
Job Light Type
String Light
Cord Designation
STW
Bulb Base Type
Screw In
Hazardous Location Specification
Not Rated
Includes Bulb
No
Plug Type
Straight Blade
Head Color
Black/Yellow
Number of Cord Wires
3
Mount Type
Eye Hole
Number of Bulb Fixtures
10
Wattage
140 W
Cord Wire Gauge
12 AWG
Frame Color
Black/Yellow
Replacement Bulb Part Number
Yes
Operating Voltage
120V AC
Color Rendering Index
Not Rated
Bulb Spacing
10 ft

Description

Temporary Job Site Light, Bulb Base Type Screw In, Bulb Spacing 10 ft, Color Temperature Not Applicable, Head Diameter 13 in, IP Rating Not Rated, Lighting Technology Bulb Dependent, Maximum Brightness Not Applicable, Mount Type Eye Hole, Number of Bulb Fixtures 10, Operating Voltage 120V AC, Overall Depth 12.99 in, Overall Height 13 in, Power Cord Length 100 ft, String Overall Length 100 ft, Switch Type No Switch, Wattage 140 W, Color Rendering Index Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.