Coated Gloves, Natural Rubber Latex, Crinkled, Palm, 4 Abrasion Level, Blue/Gray, 2XL (11) 1 PR

  • Mfr # 300XXL-11

  • Zoro # G5238152


product price:  $4.25
/pr

Key Features

Color
Blue/Gray
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300XXL-11
Zoro #
G5238152
UPC #
038054914615
Country of Origin
Malaysia

Dimensions

Glove Size
2XL (11)
Thickness
10 ga
Glove Length
10"
Size
2XL
Glove Length Style
Standard
Size- Numeric
11

Details

Item
Coated Gloves
Color
Blue/Gray
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Crinkled
Standards
ANSI/ISEA, CE, EN388 3444
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Resists
Abrasions, Snags, Punctures, Cuts
ANSI/ISEA Cut Level
Not Rated
Application
General Purpose
Thumb Style
Straight
ANSI/ISEA Puncture Level
3
Insulated
No
Brand and Series
Showa 300
Latex-Free
No
Glove Materials
Cotton/Polyester
Cuff Style
Knit
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
2
Sold As
Pair
Reversible
No
Lint-Free
No
Knit Material Color
Gray
Glove Hand Style
Left and Right
Series
300
Palm Type
Coated
Coating Type
Dipped
Hand Protection Style
Glove
Glove Lining Material
Cotton/Polyester
Glove Coating Color
Blue
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Knit Material
Cotton
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
EN 388 Rating
2142X
Hem Style
Finished

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2142X, Standards ANSI/ISEA, CE, EN388 3444, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.