This item is Discontinued.

Nite Ize Knot Tying Device, 6-1/5 In., Plastic KCL3-01-4R7

Knot Tying Device, 6-1/5 In., Plastic (Discontinued)

  • Mfr # KCL3-01-4R7
  • Zoro # G5239367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCL3-01-4R7
Zoro #
G5239367
UPC #
094664026810
Country of Origin
China

Dimensions

Size
6-1/5"

Details

Item
Knot Tying Device
For Use With
Cords
Material
Plastic
Includes
(4) Cord Lock
Color
Black

Description

Knot Tying Device, Includes (4) Cord Lock, Material Plastic, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.