Coated Gloves, Nitrile, Smooth, Palm, 4 Abrasion Level, Black, XL (9) 1 PR

  • Mfr # 370BXL-09

  • Zoro # G5239561


product price:  $5.15
/pr

Key Features

Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370BXL-09
Zoro #
G5239561
UPC #
038054910099
Country of Origin
Viet Nam

Dimensions

Glove Size
XL (9)
Thickness
13 ga
Glove Length
10"
Size
XL
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
CE, EN388
Glove Construction
Seamless Knit
Application
General Purpose
Thumb Style
Straight
ANSI/ISEA Puncture Level
1
ANSI/ISEA Cut Level
Not Rated
Suggested Use Environment
Dry
Resists
Abrasions, Snags, Punctures, Cuts
Insulated
No
Brand and Series
Showa 370B
Glove Materials
Nylon
Latex-Free
No
Cuff Style
Knit
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Sold As
Pair
Minimum Temperature
Not Rated
Glove Lining Material
Nylon
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Includes Finger Fourchettes
No
Coating Type
Dipped
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Series
370B
Hand Protection Style
Glove
Knit Material
Nylon
EN 388 Rating
4121X
Knit Material Color
Black
Hem Style
Finished
Double-Dipped
No
Reversible
No
Glove Coating Color
Gray
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards CE, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.