Coated Gloves, Nitrile, Smooth, Palm, 4 Abrasion Level, White, S 1 PR

  • Mfr # 370WS-06

  • Zoro # G5239647


product price:  $5.15
/pr

Key Features

Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370WS-06
Zoro #
G5239647
UPC #
038054919269
Country of Origin
Viet Nam

Dimensions

Glove Size
S
Thickness
13 ga.
Glove Length
10"
Size
S
Glove Length Style
Standard
Size- Numeric
6

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
CE, EN388
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Application
General Purpose
Resists
Abrasions, Snags, Punctures, Cuts
Thumb Style
Straight
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Puncture Level
1
Insulated
No
Brand and Series
Showa 370W
Cuff Style
Knit
Glove Materials
Nylon
Latex-Free
No
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Sold As
Pair
Palm Type
Coated
Touchscreen Compatible
No
Glove Lining Material
Nylon
Minimum Temperature
Not Rated
Glove Hand Style
Left and Right
Knit Material
Nylon
EN 388 Rating
4121X
Finger Coverage
Full Finger
Coating Type
Dipped
Hem Style
Finished
Lint-Free
No
Knit Material Color
White
Glove Coating Color
White
Hand Protection Style
Glove
Reversible
No
Double-Dipped
No
Includes Finger Fourchettes
No
Series
370W
Includes Reinforced Thumb Crotch
No

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards CE, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.