Danger, Do not operate without guards in place, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU4-0167-ED_10x7

  • Zoro # G5240048


product price:  $3.79
/ea

Key Features

Header
Danger
Legend
Do not operate without guards in place
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0167-ED_10x7
Zoro #
G5240048
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Do not operate without guards in place
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Header Background Color
Red, Yellow
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Text Color
White
Sign Legend
Do Not Operate Without Guards In Place.
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Write on Surface
No
Chemical Resistant
No
Glow In The Dark
No
Sign Header Background Color
Red
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Metal Detectable
No
Material Properties
Flexible
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Abrasion Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Guards In Place., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.