CAD Drawings

Download CAD Files

Terminal Block, Pass-Through, 1 Pole, 50 A, 1,000 V AC, 8 AWG, Screw Termination, Gray

  • Mfr # NSYTRV62

  • Zoro # G5240286

CAD Available

product price:  $2.75
/ea

Key Features

CAD Drawing
Terminal Block Type
Pass-Through
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSYTRV62
Zoro #
G5240286
UPC #
785901951315
Country of Origin
Germany

Dimensions

For Minimum Wire Size
24 AWG
For Maximum Wire Size
8 AWG
Channel Size
35mm
Overall Width
0.32 in
Overall Depth
1.88 in
Termination Screw Size
M4
Strip Length
3/8 in
Overall Length
1.88 in
For Channel Rail Size
35mm
Wire Stripping Length
10 mm

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
2
Current
50 A
Maximum Voltage
1,000 V AC
Circuit Protection Type
None
Termination Style
Screw
For Conductor Material
Copper
For Conductor Type
Solid, Stranded
Housing Color
Gray
Standards
ATEX, CSA, CURus, DNV, GL, IECEx, LR, UL, VDE
Pieces per Foot
37
Block Material
Polyamide 6/6
Number of Connections
2
Temp. Range
-76 Degrees to 266 Degrees F
Material
polyamide 6/6 insulating case || copper alloy connector and screw || copper alloy commoning link || chromium-nickel steel spring
End Barrier Compatibility
23NY25
Terminal Material
Copper
Maximum Operating Temperature
266 Degrees F
Minimum Operating Temperature
-40 Degrees F
Torque
16 lb-in
Housing Material
Polyamide 6/6
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
2-Pole Jumper Compatibility
23NY21
Dielectric Strength
1000 V IEC 60243-1
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Cable Cross Section
0.2-10 mm², solid with cable end || 0.2-6 mm², flexible with cable end || 0.2-10 mm², solid without cable end || 0.2-10 mm², flexible without cable end
Terminal Block Level
1
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Dielectric Constant
3.7 at 1 MHz
Range
Linergy
Number Of Measurement Input
2
Device Short Name
TRV
Product Name
Linergy TR
Nominal Cross Section
6 mm²
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Flame Retardance
V0 0.8 mm UL 94
Product Compatibility
Spacial enclosures
Number Of Terminals
2
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Tightening Torque
1.5-1.8 N.m
[Ue] Rated Operational Voltage
1000 V EN/IEC 60947-7-1 || 600 V CSA || 690 V ATEX Exe II Ex II 2 GD || 600 V cURus
Tool Type
connection screwdriver || disconnection screwdriver
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Connection Position
sideways
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
CAD Available
Yes

Description

Terminal Block, Circuit Protection Type None, Connection Type Screw Clamp, Current 50 A, For Minimum Wire Size 24 AWG, For Maximum Wire Size 8 AWG, Housing Color Gray, Maximum Voltage 1,000 V, Mounting Type DIN Rail, Number of Poles 1, Number of Tiers 2, For Conductor Material Copper, For Conductor Type Solid, Stranded, Overall Depth 1.88 in, Overall Length 1.88 in, Overall Width 0.32 in, Standards ATEX, CSA, CURus, DNV, GL, IECEx, LR, UL, VDE, Terminal Block Type Pass-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.