Emergency, Eye Wash Station, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 471C13

  • Mfr # 471C13

  • Zoro # G5242227


product price:  $17.79
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Aluminum
Width
10 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
471C13
Zoro #
G5242227
UPC #
00194484013356
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Header
Emergency
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
No
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Sign Header
Emergency
Chemical Resistant
Yes
Sign Legend
Eye Wash Station
State Specific Sign
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Green, White
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535,ANSI Z358.1
Includes Mounting Hardware
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.