This item is Discontinued.

Burndy Pwr Dist Block, 175A, 3P, 6P Secndry, 600VAC BDBMHC162/03

Pwr Dist Block, 175A, 3P, 6P Secndry, 600VAC (Discontinued)

  • Mfr # BDBMHC162/03
  • Zoro # G5242413
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BDBMHC162/03
Zoro #
G5242413
UPC #
781810645802
Country of Origin
Mexico

Dimensions

Length
5.00"
Width
5.28"
Depth
3.25"
Length (Straight Wireway)
5.00 in

Details

Item
Power Distribution Block
Number of Poles
3
Max. Amps
175
Primary Connections/Pole
1
Primary Wire Range (AWG)
14 to 2/0 AWG
Secondary Connection/Pole
6
Secondary Wire Range (AWG)
14 to 2 AWG
Power Distribution Block Design
Open
Voltage Rating
600VAC
Standards
UL Listed, CSA Certified

Description

Power Distribution Block, Number of Poles 3, Power Distribution Block Design Open

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.