Pwr Dist Block, 310A, 1P, 1P Secondary, 600V (Discontinued)
- Mfr # BDBMHC113501
- Zoro # G5242456
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BDBMHC113501
Zoro #
G5242456
UPC #
781810645697
Country of Origin
Mexico
Dimensions
Length
5.00"
Width
1.85"
Depth
3.25"
Length (Straight Wireway)
5.00 in
Details
Item
Power Distribution Block
Number of Poles
1
Max. Amps
310
Primary Connections/Pole
1
Primary Wire Range (AWG)
6 AWG to 350 MCM
Secondary Connection/Pole
1
Secondary Wire Range (AWG)
6 AWG to 350 MCM
Power Distribution Block Design
Open
Voltage Rating
600VAC
Standards
UL Listed, CSA Certified
Description
Power Distribution Block, Number of Poles 1, Power Distribution Block Design Open
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.