This item is Discontinued.

Burndy Pwr Dist Block, 310A, 3P, 6AWG-350 MCM, 600V BDBMHC113503

Pwr Dist Block, 310A, 3P, 6AWG-350 MCM, 600V (Discontinued)

  • Mfr # BDBMHC113503
  • Zoro # G5242501
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BDBMHC113503
Zoro #
G5242501
UPC #
781810645727
Country of Origin
Mexico

Dimensions

Length
5.00"
Depth
3.25"
Width
5.28"
Length (Straight Wireway)
5.00 in

Details

Item
Power Distribution Block
Number of Poles
3
Max. Amps
310
Primary Connections/Pole
1
Primary Wire Range (AWG)
6 AWG to 350 MCM
Secondary Connection/Pole
1
Secondary Wire Range (AWG)
6 AWG to 350 MCM
Power Distribution Block Design
Open
Voltage Rating
600VAC
Standards
UL Listed, CSA Certified

Description

Power Distribution Block, Number of Poles 3, Power Distribution Block Design Open

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.