Zoro Homepage
This item is Discontinued.
Current LED Lamp, MR16, GU5.3, 7W, 4000K LED7DMR16D840/15

LED Lamp, MR16, GU5.3, 7W, 4000K (Discontinued)

  • Mfr # LED7DMR16D840/15
  • Zoro # G5243156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED7DMR16D840/15
Zoro #
G5243156
UPC #
043168699259
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-7/8"
Max. Overall Bulb Length
1-7/8"

Details

Bulb Color Temp.
4000K
Bulb Shape
MR16
Voltage
12
Watts
7
Average Bulb Life
25,000 hr.
Indoor/Outdoor Usage
Indoor Only
Bulb Beam Angle
15 Degrees
Standards
Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Energy Star Compliant
No
Bulb Designation
LED7DMR16D840/15
Item
LED Lamp
Wattage Equivalency
3800W HAL
Color Temperature
4000 K

Description

LED Lamp,MR16,GU5.3,7W,4000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.