Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1118-EG_12x18

  • Mfr # T1-1118-EG_12x18

  • Zoro # G5243277


product price:  $16.99
/ea

Key Features

Header
No Header
Legend
Drug Free Gun Free School Zone Violators Will Face Severe Federal, State And Local Criminal Penalties
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1118-EG_12x18
Zoro #
G5243277
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Facility Sign
Header
No Header
Legend
Drug Free Gun Free School Zone Violators Will Face Severe Federal, State And Local Criminal Penalties
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Sign Legend Color
Black
Header Legend Color
White
Symbol
No Drug/Gun
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Header Background Color
White
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Header Text Color
Black
Mirror Print
No
Sign Mounting Location
Post, Wall
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
ANSI 969 Compliant
No
Mounting Pattern
2 Center
Sign Header
No Header
Protective Coating
Clear Film Laminate
Sign Legend
Drug Free Gun Free School Zone Violators Will Face Severe Federal, State And Local Criminal Penalties
Sign Header Background Color
White
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Sign Header Style
Text
Sign Legend Background Color
White
ANSI Standards
ANSI Z535-2006
Corrosion Resistant
Yes
Number of Printed Sides
1
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Product Type
Reflective Drug Free Drug Free Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Drug Free Gun Free School Zone Violators Will Face Severe Federal, State And Local Criminal Penalties, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.