Zoro Homepage
This item is Discontinued.
Current LED Lamp, PAR38, E26, 12W, 3000K LED12DP38W930/40

LED Lamp, PAR38, E26, 12W, 3000K (Discontinued)

  • Mfr # LED12DP38W930/40
  • Zoro # G5243287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12DP38W930/40
Zoro #
G5243287
UPC #
043168633321
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-5/16"
Max Overall Bulb Length
5-5/16"

Details

Bulb Color Temp.
3000K
Bulb Shape
PAR38
Voltage
120
Watts
12
Standards
Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Bulb Beam Angle
40 Degrees
Energy Star Compliant
No
Item
LED Lamp
Average Bulb Life
25,000 hr.
Bulb Designation
LED12DP38W930/40
Indoor/Outdoor Usage
Indoor Only
Wattage Equivalency
3800W HAL
Light Color
White
Color Temperature
3000 K

Description

LED Lamp,PAR38,E26,12W,3000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.