Depressed Center Cut-Off Wheel, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Ceramic
Mfr # 87468
Zoro # G5243515
product price:Â $3.15
/eaKey Features
Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87468
Zoro #
G5243515
UPC #
00051115665806
Country of Origin
Poland
Dimensions
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Grade
Medium
Grit
36
Series
Silver
Maximum Operating Speed
12,250 RPM
Application
Aluminum, Ferrous Metal, Stainless
Specifications
Designed to Quickly Cut Through Metal Pipes, Tubes, Flat Sheets
Color
Black
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Stainless Steel, Steel
Primary Material Application
Stainless Steel, Steel
Description
Depressed Center Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 5 in, Overall Thickness 0.045 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Silver, Wheel Type Type 27, Maximum Operating Speed 12,250 RPM, Color Black, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.