Exit Sign, Recycled Aluminum, 10" W, 7" H, Emergency Exit Keep Area Clear, White
Mfr # U7-1080-NA_10x7
Zoro # G5245103
product price:Â $6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
Header
No Header
Legend
Emergency Exit Keep Area Clear
Width
10"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U7-1080-NA_10x7
Zoro #
G5245103
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in
Description
Emergency Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Keep Area Clear, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.