Air Compressor, 2 HP, 115V, 125 psi

  • Mfr # VT20TB

  • Zoro # G5245746


product price:  $504.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Tank Size
3.2 gal.
Voltage
115VAC
Max. Pressure
125 psi
HP
2
Tank Type
Hot Dog
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VT20TB
Zoro #
G5245746
UPC #
662865003154
Country of Origin
Taiwan, Province of China

Dimensions

Tank Size
3.2 gal.
Overall Length
21 in
Overall Height
31 in
Overall Width
21 in
Tank Size - Air Compressor
3.2 gal
Outlet Size
1/4 in
Air Tank Size
3.2 gal

Details

Voltage
115VAC
Max. Pressure
125 psi
HP
2
Tank Type
Hot Dog
Free Air CFM @ Max. Pressure
4.2 @ 90 psi
Includes
Ball Valve Drain Cock, Flat-Free Foam Filled Tires, Gauge, Regulator, Removable Handle, Twin Couplers
Compressor Type
Hand Harry Air Compressor
Weight
80 lb
Standards
CSA, UL
Full Load Amps
12.3
Avg. Pump Life
6,000 hr
Cylinder Material
Cast Iron
Free Air CFM @ Max. Pressure - Air Compressor
3.9
Free Air CFM @ 90 PSI
4.2
Item - Air Compressor
Portable Air Compressor
Lubrication Type
Oil Lubricated
Input Voltage - Air Compressor
120V AC
Lubrication Type - Air compressor
Oil Lubricated
Weight - Air Compressor
80 lb
Max. Pressure - Air Compressor
125 psi
Motor Type
Induction
Tank Style - Air Compressor
Hot Dog
dBA @ 3 Feet
76.0
Motor RPM
1,700 RPM
Free Air CFM @ 90 PSI - Air Compressor
4.2
HP - Air Compressor
2.0 hp
(F)NPT Outlet
1/4 in
Item
Portable Air Compressor
Number of Stages
1
Duty Cycle
Continuous
Thermal Protection
Manual Reset
Output Power
2 hp
Input Voltage
120V AC
Air Tank Style
Hot Dog
Outlet Gender
Female
Maximum Speed
1,700 RPM
Control Type
Pressure Switch
Free Air Flow Rate @ Maximum Pressure
5.50 cfm
Sound Level
76 dBA
Average Pump Life
6,000 hr
Outlet Type
NPT
Maximum Operating Pressure
125 psi
Electrical Connection
Cord with Plugs
Valve Type
Reed
Number of Cylinders
1
Current Rating
12.5 A
Free Air Flow Rate
4.2 cfm
Valve Material
Stainless Steel

Description

Portable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Hot Dog, Output Power 2 hp, Free Air Flow Rate 4.2 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 3.2 gal, Input Voltage 120V AC, Current Rating 12.5 A, Sound Level 76 dBA, Weight 80 lb, Free Air Flow Rate @ Maximum Pressure 5.50 cfm, Number of Stages 1, Motor Type Induction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.