Air Compressor, 2 HP, 115V, 135 psi

  • Mfr # FC2002

  • Zoro # G5245755


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Tank Size
4.3 gal.
Voltage
115VAC
Max. Pressure
125 psi
HP
2
Tank Type
Twin Stack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC2002
Zoro #
G5245755
UPC #
662865009033
Country of Origin
China

Dimensions

Tank Size
4.3 gal.
Overall Length
20 in
Overall Height
17 in
Overall Width
15 in
Tank Size - Air Compressor
4.3 gal
Air Tank Size
4.3 gal
Outlet Size
1/4 in

Details

Voltage
115VAC
Max. Pressure
125 psi
HP
2
Tank Type
Twin Stack
Free Air CFM @ Max. Pressure
4.1 @ 90 psi
Includes
Cold Start Valve, Gauge, Non-Skid Rubber Feet, Regulator, Rubber Handle Grip
Compressor Type
Hand Harry Air Compressor
Weight
62 lb
Standards
CSA, UL
Tank Style - Air Compressor
Twin Stack
Full Load Amps
14.6
Avg. Pump Life
6,000 hr
(F)NPT Outlet
1/4 in
Lubrication Type - Air compressor
Oil Lubricated
Free Air CFM @ Max. Pressure - Air Compressor
3.9
Free Air CFM @ 90 PSI - Air Compressor
4.1
Item
Portable Air Compressor
Motor Type
Induction
Free Air CFM @ 90 PSI
4.1
Weight - Air Compressor
62 lb
Lubrication Type
Oil Lubricated
Input Voltage - Air Compressor
120V AC
HP - Air Compressor
2.0 hp
dBA @ 3 Feet
79.0
Max. Pressure - Air Compressor
135 psi
Cylinder Material
Cast Iron
Motor RPM
3,400 RPM
Item - Air Compressor
Portable Air Compressor
Thermal Protection
Manual Reset
Valve Type
Reed
Input Voltage
120V AC
Outlet Gender
Female
Number of Cylinders
2
Duty Cycle
Continuous
Valve Material
Stainless Steel
Outlet Type
NPT
Maximum Operating Pressure
135 psi
Free Air Flow Rate @ Maximum Pressure
8.70 cfm
Maximum Speed
3,400 RPM
Control Type
Pressure Switch
Output Power
2 hp
Sound Level
79 dBA
Number of Stages
1
Average Pump Life
6,000 hr
Electrical Connection
Cord with Plugs
Current Rating
14.6 A
Air Tank Style
Twin Stack
Free Air Flow Rate
4.1 cfm

Description

Portable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Twin Stack, Output Power 2 hp, Free Air Flow Rate 4.1 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 4.3 gal, Input Voltage 120V AC, Current Rating 14.6 A, Sound Level 79 dBA, Weight 62 lb, Free Air Flow Rate @ Maximum Pressure 8.70 cfm, Number of Stages 1, Motor Type Induction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.