Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1081-DG_12x18

  • Mfr # T1-1081-DG_12x18

  • Zoro # G5246110


product price:  $29.99
/ea

Key Features

Header
No Header
Legend
Notice All Activities Monitored By Video Camera
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1081-DG_12x18
Zoro #
G5246110
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Facility Sign
Header
No Header
Legend
Notice All Activities Monitored By Video Camera
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
White
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Header Legend Color
White
Sign Legend Color
Red
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Symbol
Camera
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Legend Text Color
Red
Write on Surface
No
Sign Legend
Notice All Activities Monitored By Video Camera
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Sign Header Text Color
Red
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535-2006
Sign Header Background Color
White
Sign Mounting Location
Post, Wall
ANSI 969 Compliant
No
Anti-Slip Surface
No
Glow In The Dark
No
Corrosion Resistant
Yes
State Specific Sign
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Mounting Pattern
2 Center
Product Type
Reflective Surveillance Notice Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Notice All Activities Monitored By Video Camera, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.