
Energizer Max AA Alkaline Battery, 1.5V DC, PK36
Mfr # E91SBP36H
Zoro # G5246744
product price:Â $25.79
/pk 36, $0.72/eaKey Features
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Battery Size
AA
Max. Operating Temp.
130 Degrees F
Standards
ANSI -15A, IEC-LR6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
E91SBP36H
Zoro #
G5246744
UPC #
039800068194
Country of Origin
United States
Dimensions
Battery Size
AA
Diameter
0.6 in
Height
6 in
Overall Height
2 in
Width
1.8 in
Depth
9.2 in
Details
Item
Battery
Standard Battery Pack Size
36
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Max. Operating Temp.
130 Degrees F
Standards
ANSI -15A, IEC-LR6
Min. Operating Temp.
0 Degrees F
Shelf Life
12 yr
Standard Battery Series
Energizer Max
Capacity - Batteries
3,000 mAh
Application
Multipurpose
Color
Red
Compatibility
Calculators, Pencil Sharpeners, Cameras, Flashlights, Portable Tape Recorders
Recycled
No
Description
Battery, AA, Premium, Capacity - Batteries 3,000 mAh, Standard Battery Series Max, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 36, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. 0 Degrees F, Shelf Life 12 yr, Standards ANSI -15A, IEC-LR6, Diameter 0.6 in, Height 1.9 in, Overall Height 2 in, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.