2032 Lithium Coin Battery, 2 Pack - For Multipurpose - 3 V DC - Lithium (Li) - 2 / Pack
- Mfr # 2032BP-2
- Zoro # G814657503
product price:Â
$
10.39
/ea
Key Features
Capacity - Batteries
240 mAh
Battery Chemistry
Lithium (Li)
Diameter
20 mm
Voltage - Batteries
3V DC
Application
Multipurpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2032BP-2
- Zoro #
- G814657503
- UPC #
- 39800066114
- Country of Origin
- Indonesia
Dimensions
- Diameter
- 20 mm
Details
- Item
- Watch/Electronic Battery
- Capacity - Batteries
- 240 mAh
- Battery Chemistry
- Lithium (Li)
- Voltage - Batteries
- 3V DC
- Application
- Multipurpose
- For Use With
- Watches, Calculators, PDAs, Electronic organizers, Garage door openers, Toys, Games, Door Chimes, Pet Collars, LED Lights, Pedometers, Calorie counters, Stopwatches, Thermometers, Glucose Monitors
- Color
- Silver
Description
Replaces Duracell DL2032, Energizer ECR2032, Panasonic CR2032 and Rayovac CR2032. 20 mm Dia x 3.2 mm H. Lithium/manganese dioxide Li/MnO2. 240 mAh to 2 V. Carded. UL Listed, MH12454.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.