This item is Discontinued.

Midwest Gloves & Gear Leather Palm Gloves, Buffalo Leather, L, PR 650-L

Leather Palm Gloves, Buffalo Leather, L, PR (Discontinued)

  • Mfr # 650-L
  • Zoro # G5247094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650-L
Zoro #
G5247094
UPC #
072264065071
Country of Origin
United States

Details

Item
Leather Palm Gloves
Color
Tobacco
Thumb Style
Keystone
Stitching Material
Cotton/Polyester
Sold As
Pair
Leather Palm Type
Full-Grain

Description

Leather Palm Gloves, Stitching Material Cotton/Polyester, Sold As Pair, Thumb Style Keystone, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.