Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Black, Fits Hat Size XL

  • Mfr # 8950XL

  • Zoro # G5248490


product price:  $33.99
/ea

Key Features

Fits Hat Size
XL
Head Protection Material
ABS
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Long Brim Baseball
Head Protection Venting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8950XL
Zoro #
G5248490
UPC #
720476233480
Country of Origin
China

Dimensions

Fits Hat Size
XL

Details

Item
Bump Cap
Head Protection Material
ABS
Color
Black
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Long Brim Baseball
Head Protection Venting
Yes
Suspension
Strap
Includes LED Lights
No
Head Protection Brand
ERGODYNE
Accessory Mounting Options
None
Head Protection Graphics
No Graphics

Description

Bump Cap, Head Protection Venting Yes, Bump Cap Suspension Strap, Accessory Slots No, Fits Hat Size XL, Shell Material ABS Copolymer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.