Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos, 7 in x 10 in, Vinyl, 470Y36

  • Mfr # 470Y36

  • Zoro # G5248737


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Legend
Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470Y36
Zoro #
G5248737
UPC #
00194484012298
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Printed Language
English, Spanish
Sign Background Color
White
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Legend Pictogram ID
PFSD-72
Sign Mounting Location
Wall
Graffiti Resistant
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Emergency Shower, Eye Wash
State Specific Sign
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Legend Background Color
Green, White
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend
Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.