Hi-Visibility Rain Bib Overall, Polyester/PVC, 33 in Inseam, 60 in to 62 in Waist, 14 mil Thickness

  • Mfr # O53122

  • Zoro # G5248765


product price:Ā  $31.75
/ea

Key Features

Color
Green/Yellow
Fabric Weight
11 oz/sq yd
Material
Polyester/PVC
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O53122
Zoro #
G5248765
UPC #
081138212381
Country of Origin
Viet Nam

Dimensions

Size
5XL
Fits Waist Size
60 in to 62 in
Thickness
14 mil
Minimum Waist Size
60 in
Maximum Waist Size
62 in
Size - Body Type
Regular

Details

Item
Hi-Visibility Rain Bib Overall
Color
Green/Yellow
Fabric Weight
11 oz/sq yd
Material
Polyester/PVC
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
33 in
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive Hardware
Standards
ANSI/ISEA 107 Class E, ASTM D6413
Liner Material
Polyester
Closure Type
snaps
Gender
Unisex
Resists
Acids, Alcohols, Alkalis, Flame, Mildew, Oils, Salts, Water
Includes
Quick Release Buckles and Crossover
Rainwear Style
Flame Resistant Rain Bib Overall
Number of Pockets
0-3
ANSI Class
E
Seam Style
Therm-O-Rad Sealed
Rainwear Ankle Style
Hook-and-Loop, Take-Up Straps
Rainwear Primary Material
Polyester, PVC
High-Visibility
Yes
Number of Outside Pockets
0
Includes Suspenders
Yes
Lining Material
Polyester
Number of Inside Pockets
0
Leg Fit
Straight Leg
ANSI Type
R
Fly Closure Type
Snap
Pass Through Pockets
No
Includes Lining
Yes
Ankle Type
Hook-and-Loop
Insulated for Cold Conditions
No
Series
O53122
Style
Rain Bib Overall
Garment Features
None
Secondary Hazard
Rain Protection
Reflective Stripe Border Type
None
Will Fit Over Boots
Yes
Waist Closures
Snaps

Description

Hi-Visibility Rain Bib Overall, Style Rain Bib Overall, Material Polyester/PVC, Gender Unisex, Size 5XL, Size-Body Type Regular, Color Green/Yellow, Inseam 33 in, Maximum Waist Size 62 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 11 oz/sq yd, Thickness 14 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107 Class E, ASTM D6413

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.