Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-6113-DG_12x18

  • Mfr # T1-6113-DG_12x18

  • Zoro # G5249513


product price:  $27.59
/ea

Key Features

Header
No Header
Legend
Visitors Must Sign In
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-6113-DG_12x18
Zoro #
G5249513
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Facility Sign
Header
No Header
Legend
Visitors Must Sign In
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
White
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Symbol
None
Sign Legend Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Blue
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend Style
Text
Sign Legend
Visitors Must Sign In
Sign Header Background Color
White
Abrasion Resistant
No
State Specific Sign
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header
Visitors
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Sign Mounting Location
Post, Wall
Mirror Print
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Mounting Pattern
2 Center
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
Blue
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Product Type
Reflective Visitors Visitors Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Visitors Must Sign In, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.