_IS RESPONSIBLE FOR THE HOUSEKEEPING IN THIS AREA, 14 in W x 10 in H, Aluminum, 468Y40

  • Mfr # 468Y40

  • Zoro # G5249568


product price:  $22.89
/ea

Key Features

Legend
______IS RESPONSIBLE FOR THE HOUSEKEEPING IN THIS AREA
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Y40
Zoro #
G5249568
UPC #
00194484041267
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
______IS RESPONSIBLE FOR THE HOUSEKEEPING IN THIS AREA
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Blank
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Header Legend Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Green
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Material Properties
Rigid
Sign Legend Style
Text
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Mirror Print
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Write on Surface
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Header
No Header
Sign Legend
______Is Responsible For The Housekeeping In This Area
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend ______Is Responsible For The Housekeeping In This Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.