Recessed Downlight, 2700K, 7.5In, 625L, 9.5W (Discontinued)
- Mfr # CR6-625L-27K-12-E26-FD
- Zoro # G5249982
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR6-625L-27K-12-E26-FD
Zoro #
G5249982
UPC #
-
Country of Origin
China
Dimensions
Height
6 1/4 in
Width
7 1/2 in
Nominal Size
6 in
Length
7 1/2 in
Details
CRI
80
Watts
9.5
LED Replacement For
65W INC/16W CFL
Temp. Range
-25 Degrees to 45 Degrees C
Dimmable / Non-Dimmable
Dimmable
Voltage
120
Color Temp.
2700K
Warranty
5 yr
Rated Life
50,000 hr
Lumens
625
Socket Type
Edison Base
Standards
cULus Listed for Wet Locations, ENERGY STAR(R) Qualified, Exceeds California Title-24 High Efficacy Luminaire Requirements
Color Temperature
2700 K
Item
LED Can Light Retrofit Kit
Lumens Per Watt
66.0
Housing Material
Aluminum
Lumens per Watt
66.0
Housing Color
White
Description
LED Can Light Retrofit Kit, Nominal Size 6 in, Color Temperature 2700 K, LED Replacement For 65W INC/16W CFL, Voltage 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.