White Polypropylene Sheet Stock 48" L x 24" W x 0.375" Thick

  • Mfr # BULK-PS-PP-583

  • Zoro # G5250296


product price:  $68.75
/ea

Key Features

Plastic Material
Polypropylene
Plastic Thickness
0.375"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PP-583
Zoro #
G5250296
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.375"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.375"
Length
48"
Width
24"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Polypropylene
Plastic Color
White
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Impact Strength
0.8 ft-lb/in
Material Color Family
White
Plastic Properties
Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Material Type
Standard Grade
Plastic Grouping
Sheet Stock
Operating Temp. Range
32 Degrees to 212 Degrees F
Standards
FDA
Tensile Strength
4,800 psi
Thickness Tolerance
+/-10%
Material
Polypropylene
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Poor
Minimum Temperature
32 Degrees F
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-10%
Friction Rating
Slippery
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Wear Factor
Fair
Plastic Hardness
72D
Temperature Range
32 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Machinability
100 %
UV Resistant
No
Shape
Rectangle
Grade
Standard
Backing Type
No Backing
Plastic Density
0.033 lb/cu in
Friction Coefficient
0.5
Water Absorption
0.01 %
Rockwell Hardness
85 HRM
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Elongation
300 %
Flexural Modulus
1,030 MPa
Dielectric Strength
40 kV/mm
Weight
15.76 lb
Product Type
Plastic Sheet
Shore Hardness
72 Shore D
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant

Description

The ZORO SELECT - BULK-PS-PP-583 is a standard grade polypropylene sheet stock, known for its versatility and durability in various industrial applications. This plastic sheet comes in white color with an opaque clarity, offering good resistance to corrosion and chemicals. With a nominal size of 24 inches width by 48 inches length, it can be cut or shaped as per the project requirements.

  • Material: Made from Polypropylene which significantly influences its properties such as strength, flexibility, and resistance to heat and chemicals.
  • Operating Temperature Range: Rated for operation within the temperature range of 32 Degrees to 212 Degrees F.
  • Machinability: Has a fair machinability rating, suggesting it may be cut or shaped with appropriate industrial tools. Damage to material or equipment is not guaranteed and depends on proper use.
  • Tensile Strength: Features a tensile strength of up to 4,800 psi under ideal conditions; actual results may vary based on usage and environment.
  • Standards Compliance: Complies with FDA standards which indicate its potential suitability for certain applications where food contact might occur. Always check local regulations before use in such contexts.
  • Friction Rating: Slippery friction rating impacts its suitability for applications where movement control is essential

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.