This item is Discontinued.

Hubbell Wiring Device-Kellems USB Charge Recp, 15A, 125V, 3.8A@5VDC, Gray USB8200GY

USB Charge Recp, 15A, 125V, 3.8A@5VDC, Gray (Discontinued)

  • Mfr # USB8200GY
  • Zoro # G5250847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB8200GY
Zoro #
G5250847
UPC #
883778304996
Country of Origin
China

Details

Item
Duplex Charger Receptacle
Application Environment
Hospital Grade
Number of Poles
2
Number of Wires
3
Number of USB Ports
2
USB Charging Capacity
3.8A @ 5VDC
Voltage
125VAC
Wiring Method
Back and Side
HP
1/2
NEMA Configuration
5-15R
Color
Gray
Material of Construction
Nylon
Phase
1
Amps
15
Standards
UL/cULus
Tamper Resistance
Yes
Grade
Hospital

Description

Duplex Charger Receptacle, Number of USB Ports 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Number of Poles 2, Phase 1, Standards UL/cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.