Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Winter Liner, Universal, Green 10118418

Winter Liner, Universal, Green (Discontinued)

  • Mfr # 10118418
  • Zoro # G5251461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10118418
Zoro #
G5251461
UPC #
641817026311
Country of Origin
China

Dimensions

Size
Universal

Details

Item
Winter Liner
Material
Acrylic
Color
Green
Adjustment Type
Hook-and-Loop
Style
Over the Head

Description

Winter Liner, Style Over The Head, Adjustment Type Hook-and-Loop, Material Acrylic, Color Bright Yellow/Green, Size Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.