Coated Gloves, Foam Nitrile, Sandy, Palm, 3 Abrasion Level, Gray/Black, M (8) 12 PK
Mfr # 715SNFTP/M
Zoro # G5251522
product price:Â $38.89
/pk 12, $3.24/eaKey Features
Color
Gray/Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
715SNFTP/M
Zoro #
G5251522
UPC #
-
Country of Origin
China
Dimensions
Glove Size
M (8)
Thickness
15 ga
Glove Length
8-3/4"
Glove Length Style
Standard
Size- Numeric
8
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.