Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0161-ED_14x10

  • Mfr # LCU3-0161-ED_14x10

  • Zoro # G5252252


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Caution
Legend
Wear Ear Protection
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0161-ED_14x10
Zoro #
G5252252
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Wear Ear Protection
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Chemical Resistant
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Metal Detectable
No
Glow In The Dark
No
Mirror Print
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Legend
Wear Ear Protection
Sign Legend Style
Symbol and Text
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Wear Ear Protection, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.