Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K1M
Zoro #
G5252913
UPC #
-
Country of Origin
China
Dimensions
Size
M
Traction Device Dimensions
4"L x 4"W x 6"H
Fits Shoe Size
M
Dimensions
4"L x 4"W x 6"H
Details
Item
Heel Traction Aid
Footwear Coverage Style
Heel
Material
Rubber
Upper Material
Rubber
Traction Type
Stud
Traction Material
Tungsten Carbide
Traction Attachment Style
Strap-On
Color
Black
Suggested Traction Environment
Ice, Slip, Snow
Gender
Unisex
Description
Heel Traction Aid, Footwear Coverage Style Heel, Upper Material Rubber, Traction Type Stud, 4 In.L x 4 In.W x 6 In.H, Traction Material Tungsten Carbide, Traction Attachment Style Strap-On, Fits Shoe Size M, Black, Unisex, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.