Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Respirator Wipes, Alcohol Free, PK100

  • Mfr # 22PN89

  • Zoro # G5252974


product price: $24.39
/pk 100, $0.24/ea

Key Features

Material
Cardboard
Includes
(100) Pre-Packaged Wipes
Solution Type
Non-Alcohol
Size
8 in x 5 in
Height
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22PN89
Zoro #
G5252974
UPC #
190735054673
Country of Origin
United States

Dimensions

Size
8 in x 5 in
Height
7"
Width
7"
Cleaning Wipe Size
5 in x 8 in

Details

Item
Respirator Wipes
Material
Cardboard
Includes
(100) Pre-Packaged Wipes
Solution Type
Non-Alcohol
Packaging
Individually Packaged
Alcohol-Free
Yes

Description

Respirator Wipes, Non-Alcohol, Size 8 in x 5 in, Includes (100) Pre-Packaged Wipes, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.