Heavy Duty Charging Clip, 50A/75A, Black
Mfr # 602035B
Zoro # G5253342
product price:Â $2.49
/eaKey Features
Amps
50A
Includes
Black Clip
Material
vinyl
Length
3 in
Type
Heavy Duty Charging Clips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602035B
Zoro #
G5253342
UPC #
-
Country of Origin
China
Dimensions
Length
3 in
Overall Depth
4 3/16 in
Overall Width
1 5/16 in
Overall Length
3 in
Details
Amps
50A
Includes
Black Clip
Material
vinyl
Type
Heavy Duty Charging Clips
Color
Black
Connection Type
Crimp
Item
Battery Charging Clamp
Category Type
Battery and Charger Accessories
Insulation Material
Vinyl
Max. Amps
50 A/75 A
Jaw Type
Plier
Features
Use for OEM Repair and Custom-Build
Maximum Voltage
12V
Maximum Current
50 A
Number of Clamps
1
Maximum Jaw Opening
1 in
Contact Material
Copper, Steel
Description
Battery Charging Clamp, Jaw Type Plier, Connection Type Crimp, Maximum Current 50 A, Maximum Voltage 12V, Maximum Jaw Opening 1 in, Contact Material Copper, Steel, Insulation Material Vinyl, Number of Clamps 1, Color Black, Includes Black Clip, Features Use for OEM Repair and Custom-Build, Overall Depth 4 3/16 in, Overall Length 3 in, Overall Width 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.