Nut, 9/25 In, Copper, PK25
Mfr # 6701T
Zoro # G5253412
product price:Â $10.89
/pk 25, $0.44/eaKey Features
For Use With
Battery
Color
Silver
Connection Material
Steel
Connection Type
Bolt
Stud Size
5/16"-18
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6701T
Zoro #
G5253412
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Stud Size
5/16"-18
Width
1/2 in
Length
3/8 in
Overall Height
3/8 in
Details
Item
Nut
For Use With
Battery
Color
Silver
Connection Material
Steel
Connection Type
Bolt
Features
Complete Selection of Standard and Heavy Duty Battery Related Hardware, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Corrosion Resistance
Housing Material
Tin Plated Steel
Standards
Mil Specifications, SAE
Material
Steel
Compatible Product Type
Battery
Attachment Type
Side
Description
Nut, Color Silver, Connection Type Bolt, Connection Material Steel, Features Complete Selection of Standard and Heavy Duty Battery Related Hardware, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Corrosion Resistance, Standards Mil Specifications, SAE, Attachment Type Side, Compatible Product Type Battery, Length 3/8 in, Material Steel, Overall Height 3/8 in, Stud Size 5/16 In.-18, Width 1/2 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.