One-Hole Compression Lug, 2/0 AWG Max, 3/8 in Stud, Standard Barrel, Copper, Orange
Mfr # 6420FV
Zoro # G5253613
product price:Â $5.39
/eaKey Features
For Wire Size
2/0 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6420FV
Zoro #
G5253613
UPC #
-
Country of Origin
United States
Dimensions
For Wire Size
2/0 AWG
For Stud Size
3/8 in
Barrel Size
Standard
Details
Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Color Code
Orange
Standards
cULus, RoHS, SAE J163, SAE J1811
Gauge
2/0 ga
Connection Type
Crimp, Lug
Connection Material
Copper
Lug Type
Heavy Wall Lug
Shape
Bent
Contact Material
Tin Plated Copper
Raised Pads
Yes
Description
Lug Starter/Ground, Lug Type Heavy Wall Lug, Connection Type Crimp, Lug, Contact Material Tin Plated Copper, Gauge 2/0 ga, Color Code Orange, Stud Size 3/8 in, Shape Bent, Raised Pads Yes, Standards cULus, RoHS, SAE J163, SAE J1811
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.