Lug Starter/Ground, 1/4 in Stud, Standard Barrel, Copper, Gray
Mfr # 6404D
Zoro # G5253744
product price:Â $3.69
/eaKey Features
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Standard
Color Code
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6404D
Zoro #
G5253744
UPC #
-
Country of Origin
United States
Dimensions
For Stud Size
1/4 in
Barrel Size
Standard
Details
Item
Lug Starter/Ground
For Conductor Material
Copper
Material
Copper
Color Code
Gray
Standards
cULus, RoHS, SAE J163, SAE J1811
Connection Type
Crimp, Lug
Connection Material
Copper
Gauge
4 ga
Contact Material
Tin Plated Copper
Shape
Straight
Raised Pads
Yes
Lug Type
Heavy Wall Lug
Description
Lug Starter/Ground, Lug Type Heavy Wall Lug, Connection Type Crimp, Lug, Contact Material Tin Plated Copper, Gauge 4 ga, Color Code Gray, Stud Size 1/4 in, Shape Straight, Raised Pads Yes, Standards cULus, RoHS, SAE J163, SAE J1811
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.