Straight Terminal, 1 and 2ga, Pink, Pos

  • Mfr # 406301P

  • Zoro # G5254042


product price:  $8.55
/ea

Key Features

Alignment
Straight
Connection Material
Copper/Tin
Connection Type
Solder
Gauge
1 ga, 2 ga
Stud Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
406301P
Zoro #
G5254042
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
5/16 in
Overall Depth
0.7 in
Overall Width
1 in
Overall Length
2 3/8 in

Details

Item
Battery Terminal
Alignment
Straight
Connection Material
Copper/Tin
Connection Type
Solder
Gauge
1 ga, 2 ga
Color Code
Pink
Polarity
Positive
Includes
Fasteners
Features
Stronger than Crimp Method, Tin Plated for Added Conductivity and Corrosion Resistance
Attachment Location
Top
Standards
RoHS Compliant
Contact Material
Copper

Description

Battery Terminal, Alignment Straight, Connection Type Solder, Gauge 1 ga, 2 ga, Color Code Pink, Polarity Positive, Contact Material Copper, Tin, Overall Length 2 3/8 in, Overall Width 1 in, Overall Depth 0.7 in, Features Stronger than Crimp Method, Tin Plated for Added Conductivity and Corrosion Resistance, Standards RoHS Compliant, Includes Fasteners, Attachment Location Top, Stud Size 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.