Battery Terminal Flag, 2/0 ga., Orange, Pos

  • Mfr # 4320P

  • Zoro # G5254216


product price:  $11.39
/ea

Key Features

Alignment
Flag
Connection Material
Copper/Tin
Connection Type
Crimp
Gauge
2/0 ga
Stud Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4320P
Zoro #
G5254216
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
5/16 in
Overall Depth
0.7 in
Overall Length
2 1/2 in
Overall Width
2.2 in

Details

Item
Battery Terminal
Alignment
Flag
Connection Material
Copper/Tin
Connection Type
Crimp
Gauge
2/0 ga
Includes
Fasteners
Features
Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance
Color Code
Orange
Standards
CUL, RoHS Compliant, UL
Polarity
Positive
Attachment Location
Top
Contact Material
Copper

Description

Battery Terminal, Alignment Flag, Connection Type Crimp, Gauge 2/0 ga, Color Code Orange, Polarity Positive, Contact Material Copper, Tin, Overall Length 2 1/2 in, Overall Width 2.2 in, Overall Depth 0.7 in, Features Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance, Standards CUL, RoHS Compliant, UL, Includes Fasteners, Attachment Location Top, Stud Size 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.