Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0235-ED_10x7

  • Mfr # LCU4-0235-ED_10x7

  • Zoro # G5254328


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Danger
Legend
High Voltage Overhead
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0235-ED_10x7
Zoro #
G5254328
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Overhead
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Legend Pictogram ID
PELC-18
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Legend Pictogram Description
Electrical Hazard
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Sign Header
Danger
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Header Style
Text
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
State Specific Sign
No
Write on Surface
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Chemical Resistant
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend
High Voltage Overhead
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
White
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Overhead, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.