Zoro Homepage
This item is Discontinued.
Qmark Electric Wall Heater, Recessed or Surface, 1800 to 4800 W, 240 SSAR4804W

Electric Wall Heater, Recessed or Surface, 1800 to 4800 W, 240 (Discontinued)

  • Mfr # SSAR4804W
  • Zoro # G5256456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSAR4804W
Zoro #
G5256456
UPC #
685360157542
Country of Origin
United States

Dimensions

Wall Opening Width
14-19/64"
Wall Opening Depth
3-7/8"
Manufacturers Warranty Length
1 yr On Unit, 5 yr On Element
Grille Width
15 7/8 in
Housing Depth
3 3/4 in
Grille Height
19 17/64 in
Grille Depth
2 51/64 in
Wall Opening Height
18-15/64"
Housing Height
18 7/32 in
Housing Width
14 19/64 in

Description

Electric Wall Heater, Programmable Touchscreen, 1800 to 4800 Watts, 16,378 BtuH, Heater Voltage 240 V AC, Electric Heater Phase 1, Wall Opening Width 14-19/64 In., Color Navajo White, 20.0 Amps AC, Wall Opening Depth 3-7/8 In., Wall Opening Height 18-15/64 In., Mounting Type Recessed or Surface, 60 Hz, Air Temp. Rise 147 Degrees F, Grille Material Cast Aluminum, Grille Width 15 7/8 in, Grille Depth 2 51/64 in, Grille Height 19 17/64 in, Housing Width 14 19/64 in, Housing Depth 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.