1250 ml Foam Hand Soap Cartridge

  • Mfr # 8825-03

  • Zoro # G5257043


product price:  $87.19
/pk 3, $29.06/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,250 mL
Fragrance
Pleasant Floral
Hygiene Properties
Antibacterial
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8825-03
Zoro #
G5257043
UPC #
073852047608
Country of Origin
United States

Dimensions

Container Size
1,250 mL
Size
1250 ml

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Pleasant Floral
Hygiene Properties
Antibacterial
Hygiene Series
ADX
Requires Dispenser
Yes
Packaging Type
Cartridge
Green Certification or Other Recognition
Meets OECD (Organization for Economic Co-Operation and Development) Guidelines for Biodegradability
Uses Dispenser
Mfr. No. 12Z340, 12Z341
Formula
Antimicrobial Handwash with PCMX; Triclosan-Free
Hygiene Form
Foam
Color
Blue
Standards
FDA Compliant
Application
Hand Cleansing
Features
Helps Reduce Germs on the Skin that Could Cause Disease, Removable Pump for Easier Recycling, Sanitary Sealed Refill Helps Prevent Contamination, Triclosan-Free Formulation
Series
ADX-12(TM)
Refill Type
Bulk
Removes
Grime
NSF Rating
Not Rated
Manufacturer Dispenser Part Number
8871-06
Includes Grit
No
Product Type
Hand Soap

Description

Hand Wash, Color Blue, Form Foam, Product Type Hand Wash, Series ADX-12(TM), Container Size 1,250 mL, Container Type Cartridge, Fragrance Floral, Hygiene Properties Antibacterial, Antimicrobial, Dye-Free, Moisturizing, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 8871-06, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application Hand Cleanser, NSF Rating Not Rated, Removes Dirt, Grime, Oil

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.